3 Flute Spiral Bottoming Steam Oxide Tap For Steel Upto 38Hrc

  • Mfr # D3603

  • Zoro # G4291232


product price:  $52.15
/ea

Key Features

Number of Flutes
3
Size
9/16 - 12, H3
Finish
Oxide
Material
HSSE-V3
Weight
0.128
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3603
Zoro #
G4291232
UPC #
-
Country of Origin
Unknown

Dimensions

Size
9/16 - 12, H3
Chamfer Length
2P-3P

Details

Number of Flutes
3
Finish
Oxide
Material
HSSE-V3
Weight
0.128
Chamfer Type
Modified Bottoming
Pitch
12
System of Measurement
Inch
Blank Standard
302A

Description

This YG-1 TOOL CO 3 Flute Spiral Bottoming Steam Oxide Tap For Steel Upto 38Hrc is a UNC thread series tap with a size of 9/16 - 12, H3 finish, HSSE-V3 material, and a weight of 0.128. It has a modified bottoming chamfer type with a 2P-3P chamfer length, 12 pitch, 2.5xD length/diameter, 14.2875 metric diameter, 10.9 metric connection, 10.9 metric square size, 10.9 metric shank diameter, 12.362815 mm drill size, H3 pitch limit, 0.5 inch square length, 1 snap pack count, 0.322 inch square size, 0.417 inch neck diameter, 3.59 inch overall length, inch system of measurement, 0.429 inch shank diameter, 0.429 x 0.322 inch connection, 3.75 inch package length, 52.5 mm useable length, SPFL tap type, 12.7 metric square length, 0.75 inch package height, 0.75 inch package width, 45° helix angle, 0.5625 inch diameter, 0.486725 inch drill size, 0.709 inch thread length, 10.59 metric neck diameter, and 41168 size & pitch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.