3 Flute Spiral Bottoming Ticn Coated Tap For Steels Upto 45Hrc

  • Mfr # H7405

  • Zoro # G4353943


product price: $25.19
/ea

Key Features

Number of Flutes
3
Size
1/4-20, H5
Finish
TiCN
Weight
0.03
Material
P-HSS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H7405
Zoro #
G4353943
UPC #
-
Country of Origin
Unknown

Dimensions

Size
1/4-20, H5
Chamfer Length
2P-3P
Coolant Thru 0 With and X without
x

Details

Number of Flutes
3
Finish
TiCN
Weight
0.03
Material
P-HSS
Chamfer Type
Modified Bottoming
System of Measurement
Inch
Pitch
20
Blank Standard
302A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.