Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Spiral Fluted Bottom 6" Extention Tin Coated Tap

  • Mfr # T8D02443

  • Zoro # G4408388


product price: $55.89
/ea

Key Features

Number of Flutes
3
Finish
TiN
Material
HSS
Weight
0.1275
Size
5/16-18UNC GH3 152.4L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8D02443
Zoro #
G4408388
UPC #
-
Country of Origin
Unknown

Dimensions

Size
5/16-18UNC GH3 152.4L
Coolant Thru 0 With and X without
x
Chamfer Length
4P-5P

Details

Number of Flutes
3
Finish
TiN
Material
HSS
Weight
0.1275
Chamfer Type
Plug
System of Measurement
Inch
Blank Standard
302
Pitch
18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.