Zoro Homepage

3 Flute Spiral Fluted Bottom Steam Oxide Tap For General Purpose

  • Mfr # T6295423

  • Zoro # G4388261


product price: $11.85
/ea

Key Features

Number of Flutes
3
Material
HSS
Size
1/4-28UNF H3 63.5L
Weight
0.0306
Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6295423
Zoro #
G4388261
UPC #
-
Country of Origin
Unknown

Dimensions

Size
1/4-28UNF H3 63.5L
Chamfer Length
1.5P-2P
Coolant Thru 0 With and X without
x

Details

Number of Flutes
3
Material
HSS
Weight
0.0306
Finish
Oxide
Chamfer Type
Bottoming
Pitch
28
Blank Standard
302
System of Measurement
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.