Zoro Homepage

3 Flute Spiral Fluted Bottom Steam Oxide Tap For General Purpose

  • Mfr # T6295503

  • Zoro # G4401150


product price: $14.35
/ea

Key Features

Number of Flutes
3
Size
3/8-24UNF H3 74.6L
Finish
Oxide
Material
HSS
Weight
0.0775
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6295503
Zoro #
G4401150
UPC #
-
Country of Origin
Unknown

Dimensions

Size
3/8-24UNF H3 74.6L
Coolant Thru 0 With and X without
x
Chamfer Length
1.5P-2P

Details

Number of Flutes
3
Finish
Oxide
Material
HSS
Weight
0.0775
Blank Standard
302
System of Measurement
Inch
Pitch
24
Chamfer Type
Bottoming

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.