Zoro Homepage

3 Flute Spiral Fluted Bottoming Bright Finish Tap Multi PurposeMetric

  • Mfr # G4506

  • Zoro # G4337353


product price: $16.09
/ea

Key Features

Number of Flutes
3
Finish
Bright
Size
M12 - 1.75, D6
Material
HSS-V
Weight
0.0998
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G4506
Zoro #
G4337353
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M12 - 1.75, D6
Coolant Thru 0 With and X without
x
Chamfer Length
1.5P-2P

Details

Number of Flutes
3
Finish
Bright
Material
HSS-V
Weight
0.0998
System of Measurement
Inch
Pitch
1.75
Blank Standard
302A
Chamfer Type
Bottoming

Description

The YG-1 TOOL CO brand 3 Flute Spiral Fluted Bottoming Bright Finish Tap Multi PurposeMetric is a high-speed steel-V tap with a bright finish. It has 3 flutes, a thread series of M, a thread length of 0.591 inches, a diameter of 0.472440945 inches, a drill size of 0.409790456 inches, a square size of 0.275 inches, a shank diameter of 0.367 inches, a helix angle of 50 degrees, a pitch of 1.75, a pitch limit of D6, a chamfer type of bottoming, a length/diameter of 2.5 x D, an overall length of 3.38 inches, a connection of 0.367 x 0.275 inches, a usable length of 2.067 inches, a package size of 0.75 x 0.875 x 4 inches, a metric thread length of 15.01 mm, a metric diameter of 12 mm, a metric drill size of 10.40867758 mm, a metric square size of 6.99 mm, a metric shank diameter of 9.32 mm, and a metric overall length of 85.85 mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.