Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Spiral Fluted Bottoming Hardslick Coated Tap For Multi Purpose

  • Mfr # F6323

  • Zoro # G4357139


product price: $14.65
/ea

Key Features

Number of Flutes
3
Weight
0.0188
Finish
HardSlick
Material
HSS-V
Size
10 X 24, H3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F6323
Zoro #
G4357139
UPC #
-
Country of Origin
Unknown

Dimensions

Size
10 X 24, H3
Coolant Thru 0 With and X without
x
Chamfer Length
1.5P-2P

Details

Number of Flutes
3
Weight
0.0188
Finish
HardSlick
Material
HSS-V
Blank Standard
302A
System of Measurement
Inch
Pitch
24
Chamfer Type
Bottoming

Description

YG-1 TOOL CO brand 3 Flute Spiral Fluted Bottoming Hardslick Coated Tap For Multi Purpose is a tap with 3 flutes, a weight of 0.0188, a HardSlick finish, a HSS-V material, a size of 10 X 24, a H3 pitch limit, a metric square size of 3.86, a chamfer length of 1.5P-2P, a #10-24 size and pitch, a useable length of 23.01 mm and 0.906 inches, a connection of 4.93 x 3.86 mm and 0.194 x 0.152 inches, a neck diameter of 0.131 inches and 3.33 mm, a diameter of 4.826 mm and 0.19 inches, a drill size of 3.8636575 mm and 0.1521125 inches, a square length of 6.35 mm and 0.25 inches, a shank diameter of 0.194 inches and 4.93 mm, a thread series of UNC, a length/diameter of 2.5 x D, a thread length of 8.99 mm and 0.354 inches, a shank type of square, a system of measurement of inch, a tap type of SPFL, a chamfer type of bottoming, a package of 0.5 W x 0.375 H x 3.125 L, and an overall length of 60.45 mm and 2.38 inches. Coolant thru is 0 with and without.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.