Zoro Homepage

3 Flute Spiral Fluted Bottoming Tin Coated Tap For Multi Purpose

  • Mfr # F8283

  • Zoro # G4320124


product price: $12.35
/ea

Key Features

Number of Flutes
3
Material
HSS-V
Finish
TiN
Weight
0.01445
Size
8 x 32, H3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F8283
Zoro #
G4320124
UPC #
-
Country of Origin
Unknown

Dimensions

Size
8 x 32, H3
Coolant Thru 0 With and X without
x
Chamfer Length
1.5P-2P

Details

Number of Flutes
3
Material
HSS-V
Finish
TiN
Weight
0.01445
System of Measurement
Inch
Chamfer Type
Bottoming
Blank Standard
302A
Pitch
32

Description

The YG-1 TOOL CO 3 Flute Spiral Fluted Bottoming Tin Coated Tap For Multi Purpose is made of HSS-V material and has a TiN finish. It has a weight of 0.01445, a size of 8 x 32, H3, a diameter (metric) of 4.1656, a chamfer length of 1.5P-2P, a pitch limit of H3, a connection (in) of 0.168 x 0.131, a shk. dia. (inch) of 0.168, a helix angle of 50, a useable length (mm) of 19.1, a connection (mm) of 4.27 x 3.33, a package (W) of 0.5, a thd. lgth. (inch) of 0.276, a neck dia (inch) of 0.12, a thread series of UNC, a diameter (inch) of 0.164, a size & pitch of #8-32, a trade name of YG Tap GP, a package (H) of 0.375, a sqr. lgth. (metric) of 6.35, a shank type of square, a useable length (in) of 0.752, a drill size (inch) of 0.135584375, a system of measurement of inch, a package (L) of 3.125, a sqr. lgth. (inch) of 0.25, a neck dia (metric) of 3.05, a sqr. size (metric) of 3.33, a length/diameter of 2.5 x D, a tap type of SPFL, a chamfer type of bottoming, an OAL (metric) of 54.1, a shk. dia. (metric) of 4.27, a drill size (mm) of 3.443843125, a coolant thru 0 with and x without of x, a sqr. size (inch) of 0.131, a pitch of 32, an OAL (inch) of 2.13, and a thd. lgth. (metric) of 7.01.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.