Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Spiral Fluted Combo Tap For Multi-Purpose Bright Finish Hss-Ex

  • Mfr # T2243

  • Zoro # G4374462


product price: $13.75
/ea

Key Features

Number of Flutes
3
Helix Angle
40°
Hole Type
Blind Hole
Application
Universal Multi-Purpose
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2243
Zoro #
G4374462
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
#6-32

Details

Number of Flutes
3
Helix Angle
40°
Hole Type
Blind Hole
Application
Universal Multi-Purpose
Coolant Through
No
Tap Shank Type
USCTI Shank CNC Tap
Thread Direction
Right Hand
Tap Thread Type
UN
Tap Material
HSS-E (5% Cobalt HSS)
Series
T2
Thread Limit
H3
Tap Style
Modified Bottoming
Cutting Direction
Right Hand
Tap Finish
Bright
Tap Chamfer
2-3 Pitch Lead
Type
CNC Tap
Flute End Type
Spiral Flute
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.