Zoro Homepage

3 Flute Spiral Fluted Combo Tap For Multi-Purpose Bright Finish Hss-Ex

  • Mfr # T2343

  • Zoro # G4387202


product price: $14.29
/ea

Key Features

Number of Flutes
3
Series
T2
Application
Universal Multi-Purpose
Flute End Type
Spiral Flute
Tap Thread Type
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2343
Zoro #
G4387202
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
#10-32

Details

Number of Flutes
3
Series
T2
Application
Universal Multi-Purpose
Flute End Type
Spiral Flute
Tap Thread Type
UN
Cutting Direction
Right Hand
Thread Limit
H3
Hole Type
Blind Hole
Type
CNC Tap
Thread Direction
Right Hand
Tap Material
HSS-E (5% Cobalt HSS)
Tap Chamfer
2-3 Pitch Lead
Helix Angle
40°
Coolant Through
No
Spiral Direction
Right Hand
Tap Finish
Bright
Tap Shank Type
USCTI Shank CNC Tap
Tap Style
Modified Bottoming

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.