Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Spiral Fluted Combo Tap For Multi-Purpose Bright Finish Hss-Ex

  • Mfr # T2483

  • Zoro # G4367663


product price: $20.59
/ea

Key Features

Number of Flutes
3
Tap Material
HSS-E (5% Cobalt HSS)
Tap Chamfer
2-3 Pitch Lead
Tap Thread Type
UN
Application
Universal Multi-Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2483
Zoro #
G4367663
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
3/8-16

Details

Number of Flutes
3
Tap Material
HSS-E (5% Cobalt HSS)
Tap Chamfer
2-3 Pitch Lead
Tap Thread Type
UN
Application
Universal Multi-Purpose
Spiral Direction
Right Hand
Hole Type
Blind Hole
Flute End Type
Spiral Flute
Series
T2
Thread Direction
Right Hand
Thread Limit
H3
Coolant Through
No
Cutting Direction
Right Hand
Type
CNC Tap
Tap Finish
Bright
Tap Style
Modified Bottoming
Helix Angle
40°
Tap Shank Type
USCTI Shank CNC Tap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.