Zoro Homepage

3 Flute Spiral Fluted Combo Tap For Multi-Purpose Steam Oxide Hss-Ex

  • Mfr # T2405S

  • Zoro # G4399139


product price: $13.55
/ea

Key Features

Number of Flutes
3
Hole Type
Blind Hole
Helix Angle
40°
Tap Finish
Steam Oxide
Flute End Type
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2405S
Zoro #
G4399139
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
1/4-20

Details

Number of Flutes
3
Hole Type
Blind Hole
Helix Angle
40°
Tap Finish
Steam Oxide
Flute End Type
Spiral Flute
Tap Shank Type
USCTI Shank CNC Tap
Type
CNC Tap
Application
Universal Multi-Purpose
Tap Style
Modified Bottoming
Coolant Through
No
Thread Limit
H5
Tap Material
HSS-E (5% Cobalt HSS)
Cutting Direction
Right Hand
Tap Thread Type
UN
Spiral Direction
Right Hand
Thread Direction
Right Hand
Tap Chamfer
2-3 Pitch Lead
Series
T2-S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.