Zoro Homepage

3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex

  • Mfr # T5525C

  • Zoro # G4425212


product price: $39.49
/ea

Key Features

Number of Flutes
3
Thread Direction
Right Hand
Coolant Through
No
Tap Material
HSS-E (5% Cobalt HSS)
Helix Angle
40°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T5525C
Zoro #
G4425212
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M12 x 1.25

Details

Number of Flutes
3
Thread Direction
Right Hand
Coolant Through
No
Tap Material
HSS-E (5% Cobalt HSS)
Helix Angle
40°
Spiral Direction
Right Hand
Tap Style
Modified Bottoming
Tap Shank Type
USCTI Shank CNC Tap
Type
CNC Tap
Tap Thread Type
Metric
Hole Type
Blind Hole
Thread Limit
D5
Series
T5-C
Application
Universal Multi-Purpose
Tap Finish
TiCN Coated
Cutting Direction
Right Hand
Flute End Type
Spiral Flute
Tap Chamfer
2-3 Pitch Lead

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.