Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Flute Spiral Fluted LongShankModifiedBottomingHardslickCoated

  • Mfr # G9162

  • Zoro # G4322918


product price: $43.49
/ea

Key Features

Number of Flutes
3
Weight
0.01
Finish
Hardslick
Material
P-HSS
Size
4 X 40 X 4, GH2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G9162
Zoro #
G4322918
UPC #
-
Country of Origin
Unknown

Dimensions

Size
4 X 40 X 4, GH2
Chamfer Length
2P-3P

Details

Number of Flutes
3
Weight
0.01
Finish
Hardslick
Material
P-HSS
Chamfer Type
Modified Bottoming
System of Measurement
Inch
Blank Standard
302A
Pitch
40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.