Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Flute Spiral Fluted LongShankModifiedBottomingHardslickCoated

  • Mfr # H0543

  • Zoro # G4335840


product price: $82.45
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Material
P-HSS
Finish
Hardslick
Size
7/16 X 20 X 6, GH3
Weight
0.074
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0543
Zoro #
G4335840
UPC #
-
Country of Origin
Unknown

Dimensions

Size
7/16 X 20 X 6, GH3
Chamfer Length
2P-3P

Details

Number of Flutes
3
Material
P-HSS
Finish
Hardslick
Weight
0.074
Blank Standard
302A
Chamfer Type
Modified Bottoming
Pitch
20
System of Measurement
Inch

Description

This YG-1 TOOL CO 3FluteSpiralFlutedLongShankModifiedBottomingHardslickCoated tap has 3 flutes, is made of P-HSS material, and has a Hardslick finish. It has a size of 7/16 X 20 X 6 GH3, a weight of 0.074, a package (H) of 0.75, a thread series of UNF, a thread length (inch) of 0.472, a connection (in) of 0.323 x 0.242, an OAL (metric) of 152.4, a square length (metric) of 10.41, a trade name of YG Tap, a thread length (metric) of 11.99, a package (L) of 4, a drill size (inch) of 0.392035, a pitch of 20, a helix angle of 45°, a tap type of SPFL, a neck diameter (metric) of 7.9, a shank type of square, a diameter (metric) of 11.1125, a drill size (mm) of 9.957689, a useable length (in) of 1.85, a system of measurement of inch, a size & pitch of 44028, a square size (inch) of 0.242, a chamfer length of 2P-3P, a length/diameter of 2.5xD, a shank diameter (inch) of 0.323, a pitch limit of H3, a square size (metric) of 6.15, an OAL (inch) of 6, a useable length (mm) of 46.99, a shank diameter (metric) of 8.2, a connection (mm) of 8.2 x 6.15, a neck diameter (inch) of 0.311, a diameter (inch) of 0.4375, a chamfer type of modified bottoming, a package (W) of 0.875, and a square length (inch) of 0.41.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.