3-Flute Spiral Fluted LongShankModifiedBottomingTin Coated Tap Stainless Steel

  • Mfr # G8483

  • Zoro # G4358721


product price: $51.15
/ea

Key Features

Number of Flutes
3
Weight
0.078
Material
P-HSS
Size
3/8 X 16 X 6, GH3
Finish
TIN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8483
Zoro #
G4358721
UPC #
-
Country of Origin
Unknown

Dimensions

Size
3/8 X 16 X 6, GH3
Chamfer Length
2P-3P

Details

Number of Flutes
3
Weight
0.078
Material
P-HSS
Finish
TIN
Blank Standard
302A
System of Measurement
Inch
Chamfer Type
Modified Bottoming
Pitch
16

Description

The YG-1 TOOL CO brand 3FluteSpiralFlutedLongShankModifiedBottomingTinCoatedTapStainlessSteel has 3 flutes, weighs 0.078, is made of P-HSS material, has a size of 3/8 X 16 X 6 GH3, a finish of TIN, a drill size of 8.08148625 (mm), a square size of 7.26 (metric), a pitch limit of H3, a diameter of 0.375 (inch), a chamfer length of 2P-3P, a connection of 0.381 x 0.286 (in), a diameter of 9.525 (metric), a square length of 0.44 (inch), a useable length of 1.252 (in), a neck diameter of 0.287 (inch), a system of measurement of inch, an OAL of 6 (inch), a tap type of SPFL, a chamfer type of modified bottoming, a shank diameter of 9.68 (metric), a trade name of YG Tap, a useable length of 31.8 (mm), an OAL of 152.4 (metric), a drill size of 0.31816875 (inch), a shank diameter of 0.381 (inch), a package of 3.875 (L), a thread length of 0.551 (inch), a length/diameter of 2.5xD, a shank type of square, a square size of 0.286 (inch), a square length of 11.18 (metric), a thread length of 14 (metric), a thread series of UNC, a package of 0.625 (H), a neck diameter of 7.29 (metric), a size & pitch of 42437, a pitch of 16, a helix angle of 45°, a connection of 9.68 x 7.26 (mm), a package of 0.75 (W).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.