
3 Flute Spiral Fluted Plug Steam Oxide Tap For General Purpose
Mfr # T6A96282
Zoro # G4411221
product price: $13.15
/eaKey Features
Number of Flutes
3
Material
HSS
Weight
0.0143
Finish
Oxide
Size
#8-32UNC H2 54.1L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T6A96282
Zoro #
G4411221
UPC #
-
Country of Origin
Unknown
Dimensions
Size
#8-32UNC H2 54.1L
Coolant Thru 0 With and X without
x
Chamfer Length
4P-5P
Details
Number of Flutes
3
Material
HSS
Weight
0.0143
Finish
Oxide
Blank Standard
302
Pitch
32
Chamfer Type
Plug
System of Measurement
Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.