Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Spiral Pointed Combo Tap For Multi-Purpose Ticn Coated Hss-Ex

  • Mfr # T3607C

  • Zoro # G4417643


product price: $52.35
/ea

Key Features

Tap Thread Size
M16 x 2
Coolant Through
No
Number of Flutes
3
Flute End Type
Spiral Point
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3607C
Zoro #
G4417643
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M16 x 2

Details

Coolant Through
No
Number of Flutes
3
Flute End Type
Spiral Point
Thread Direction
Right Hand
Tap Shank Type
USCTI Shank CNC Tap
Hole Type
Through Hole
Tap Chamfer
4-5 Pitch Lead
Application
Universal Multi-Purpose
Type
CNC Tap
Cutting Direction
Right Hand
Thread Limit
D7
Finish
TiCN Coated
Tap Style
Plug
Tap Thread Type
Metric
Tap Material
HSS-E (5% Cobalt HSS)
Series
T3-C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.