Zoro Homepage

3 Flute Spiral Pointed Combo Tap For Multi-Purpose Ticn Coated Hss-Ex

  • Mfr # T3788C

  • Zoro # G4423453


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Thread Limit
D8
Tap Style
Plug
Tap Chamfer
4-5 Pitch Lead
Tap Thread Size
M24 x 3
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3788C
Zoro #
G4423453
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M24 x 3

Details

Thread Limit
D8
Tap Style
Plug
Tap Chamfer
4-5 Pitch Lead
Number of Flutes
3
Tap Thread Type
Metric
Type
CNC Tap
Tap Material
HSS-E (5% Cobalt HSS)
Cutting Direction
Right Hand
Flute End Type
Spiral Point
Coolant Through
No
Tap Shank Type
USCTI Shank CNC Tap
Hole Type
Through Hole
Thread Direction
Right Hand
Application
Universal Multi-Purpose
Series
T3-C
Finish
TiCN Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.