Zoro Homepage

3 Flute Spiral Pointed Combo Tap For Multi-Purpose Ticn Coated Hss-Ex

  • Mfr # T4302C

  • Zoro # G4387309


product price: $12.65
/ea

Key Features

Tap Style
Plug
Cutting Direction
Right Hand
Tap Thread Size
#8-36
Thread Direction
Right Hand
Tap Chamfer
4-5 Pitch Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4302C
Zoro #
G4387309
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
#8-36

Details

Tap Style
Plug
Cutting Direction
Right Hand
Thread Direction
Right Hand
Tap Chamfer
4-5 Pitch Lead
Tap Material
HSS-E (5% Cobalt HSS)
Tap Shank Type
USCTI Shank CNC Tap
Hole Type
Through Hole
Tap Thread Type
UN
Type
CNC Tap
Flute End Type
Spiral Point
Coolant Through
No
Thread Limit
H2
Number of Flutes
3
Finish
TiCN Coated
Application
Universal Multi-Purpose
Series
T4-C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.