Zoro Homepage

3 Flute Spiral Pointed Combo Tap For Multi-Purpose Ticn Coated Hss-Ex

  • Mfr # T4423C

  • Zoro # G4393450


product price: $14.59
/ea

Key Features

Type
CNC Tap
Hole Type
Through Hole
Thread Direction
Right Hand
Flute End Type
Spiral Point
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4423C
Zoro #
G4393450
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
1/4-28

Details

Type
CNC Tap
Hole Type
Through Hole
Thread Direction
Right Hand
Flute End Type
Spiral Point
Number of Flutes
3
Finish
TiCN Coated
Thread Limit
H3
Tap Shank Type
USCTI Shank CNC Tap
Tap Material
HSS-E (5% Cobalt HSS)
Tap Style
Plug
Cutting Direction
Right Hand
Tap Chamfer
4-5 Pitch Lead
Application
Universal Multi-Purpose
Coolant Through
No
Tap Thread Type
UN
Series
T4-C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.