3 Flute Spiral Pointed Combo Tap For MultiPurpose Bright Finish HssEx

  • Mfr # T4445

  • Zoro # G4406714


product price: $13.99
/ea

Key Features

Tap Thread Type
UN
Thread Direction
Right Hand
Flute End Type
Spiral Point
Series
T4
Application
Universal Multi-Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4445
Zoro #
G4406714
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
5/16-18

Details

Tap Thread Type
UN
Thread Direction
Right Hand
Flute End Type
Spiral Point
Series
T4
Application
Universal Multi-Purpose
Number of Flutes
3
Tap Style
Plug
Tap Material
HSS-E (5% Cobalt HSS)
Cutting Direction
Right Hand
Tap Chamfer
4-5 Pitch Lead
Coolant Through
No
Finish
Bright
Thread Limit
H5
Hole Type
Through Hole
Type
CNC Tap
Tap Shank Type
USCTI Shank CNC Tap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.