3-Flute Spiral Pointed LongShankPlugCoatedTap Stainless Steel Up to 28Hrc

  • Mfr # M3603

  • Zoro # G4339130


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Weight
0.151
Finish
Hardslick
Material
P-HSS
Blank Standard
302A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M3603
Zoro #
G4339130
UPC #
-
Country of Origin
Unknown

Dimensions

Size
9/16 X 12 X 6, GH3
Chamfer Length
4P-5P

Details

Number of Flutes
3
Weight
0.151
Finish
Hardslick
Material
P-HSS
Blank Standard
302A
System of Measurement
Inch
Chamfer Type
Plug
Pitch
12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.