3-Flute Spiral Pointed LongShankPlugTin Coated Tap Stainless Steel Up to 28Hrc

  • Mfr # M1423

  • Zoro # G4359403


product price:  $39.95
/ea

Key Features

Number of Flutes
3
Finish
TIN
Weight
0.032
Material
P-HSS
Chamfer Type
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M1423
Zoro #
G4359403
UPC #
-
Country of Origin
Unknown

Dimensions

Size
1/4 X 28 X 6, GH3
Chamfer Length
4P-5P

Details

Number of Flutes
3
Finish
TIN
Weight
0.032
Material
P-HSS
Chamfer Type
Plug
Pitch
28
Blank Standard
302A
System of Measurement
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.