Zoro Homepage

3 Flute Spiral Pointed Plug Bright Finish Tap For Multi PurposeMetric

  • Mfr # L7345

  • Zoro # G4336988


product price: $10.15
/ea

Key Features

Number of Flutes
3
Weight
0.051
Finish
Bright
Material
HSS-V
Size
M7 - 1, D5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L7345
Zoro #
G4336988
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M7 - 1, D5
Coolant Thru 0 With and X without
x
Chamfer Length
4P-5P

Details

Number of Flutes
3
Weight
0.051
Finish
Bright
Material
HSS-V
Pitch
1
System of Measurement
Inch
Chamfer Type
Plug
Blank Standard
302A

Description

This YG-1 TOOL CO brand 3 Flute Spiral Pointed Plug Bright Finish Tap For Multi PurposeMetric has 3 flutes, weighs 0.051, and has a bright finish. It is made of HSS-V material and has a size of M7 - 1, D5. The package dimensions are 3.75 (L), 0.5 (H), and 0.625 (W). The connection is 0.318 x 0.238 (in) and 8.08 x 6.05 (mm). The neck diameter is 0.22 (inch) and 5.59 (metric). The drill size is 6.090672902 (mm) and 0.239790272 (inch). The coolant thru is 0 with and without an X. The chamfer length is 4P-5P, the pitch is 1, and the thread series is M. The tap type is SPPT, the shank diameter is 0.318 (inch) and 8.08 (metric). The square size is 0.238 (inch) and 6.05 (metric). The overall length is 2.72 (inch) and 69.09 (metric). The usable length is 1.126 (inch) and 28.6 (mm). The shank type is square, the helix angle is 0, the pitch limit is D5, the chamfer type is plug, and the length/diameter is 3.0 x D. The trade name is YG Tap GP.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.