Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Spiral Pointed Plug Bright Finish Tap For Steels Upto 45Hrc

  • Mfr # M5323

  • Zoro # G4343951


product price: $18.19
/ea

Key Features

Number of Flutes
3
Weight
0.02
Finish
Bright
Material
P-HSS
Size
10-24, H3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5323
Zoro #
G4343951
UPC #
-
Country of Origin
Unknown

Dimensions

Size
10-24, H3
Coolant Thru 0 With and X without
x
Chamfer Length
4P-5P

Details

Number of Flutes
3
Weight
0.02
Finish
Bright
Material
P-HSS
Chamfer Type
Plug
System of Measurement
Inch
Blank Standard
302A
Pitch
24

Description

This YG-1 TOOL CO brand 3 Flute Spiral Pointed Plug Bright Finish Tap For Steels Upto 45Hrc is made of P-HSS material and has a bright finish. It has 3 flutes, a size of 10-24, H3, a pitch of 24, a chamfer length of 4P-5P, a length/diameter of 3.0 xD, a thread series of UNC, a neck diameter (metric) of 3.33, a trade name of YG Tap Hard Steel, a system of measurement of inch, an OAL (inch) of 2.38, a helix angle of 0, a coolant thru 0 with and x without of x, a drill size (mm) of 3.8636575, a sqr. size (inch) of 0.152, a useable length (mm) of 23.01, a pitch limit of H3, a chamfer type of plug, a diameter (metric) of 4.826, a connection (in) of 0.194 x 0.152, a shk. dia. (metric) of 4.93, a shank type of square, a sqr. size (metric) of 6.35, a shk. dia. (inch) of 0.194, a package (H) of 0.375, a diameter (inch) of 0.19, a drill size (inch) of 0.1521125, a sqr. lgth. (metric) of 6.35, a connection (mm) of 4.93 x 3.86, a thd. lgth. (inch) of 0.531, a thd. lgth. (metric) of 13.49, a useable length (in) of 0.906, a package (W) of 0.5, a size & pitch of #10-24, an OAL (metric) of 60.45, a package (L) of 3.125, a neck dia. (inch) of 0.131, a tap type of SPPT, and a sqr. lgth. (inch) of 0.25. It has a weight of 0.02.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.