Zoro Homepage

3 Flute Spiral Pointed Plug Bright Finish Tap For Steels Upto 45Hrc

  • Mfr # M5405

  • Zoro # G4344554


product price: $20.15
/ea

Key Features

Number of Flutes
3
Weight
0.032
Material
P-HSS
Finish
Bright
Size
1/4-20, H5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5405
Zoro #
G4344554
UPC #
-
Country of Origin
Unknown

Dimensions

Size
1/4-20, H5
Coolant Thru 0 With and X without
x
Chamfer Length
4P-5P

Details

Number of Flutes
3
Weight
0.032
Material
P-HSS
Finish
Bright
Chamfer Type
Plug
System of Measurement
Inch
Blank Standard
302A
Pitch
20

Description

This YG-1 TOOL CO brand 3 Flute Spiral Pointed Plug Bright Finish Tap For Steels Upto 45Hrc is made of P-HSS material and has a bright finish. It has a number of flutes of 3, weight of 0.032, size of 1/4-20, H5, package (W) of 0.5, sqr. size (metric) of 7.87, tap type of SPPT, drill size (inch) of 0.204535, sqr. size (inch) of 0.191, system of measurement of inch, useable length (in) of 1, trade name of YG Tap Hard Steel, sqr. lgth. (inch) of 0.31, drill size (mm) of 5.195189, package (H) of 0.375, shk. dia. (inch) of 0.255, OAL (metric) of 63.5, length/diameter of 3.0 xD, thread series of UNC, connection (in) of 0.255 x 0.191, chamfer length of 4P-5P, useable length (mm) of 25.4, size & pitch of 43834, shk. dia. (metric) of 6.48, helix angle of 0, OAL (inch) of 2.5, package (L) of 3.125, thd. lgth. (metric) of 15.01, pitch limit of H5, diameter (metric) of 6.35, diameter (inch) of 0.25, shank type of square, thd. lgth. (inch) of 0.591, chamfer type of plug, neck dia (inch) of 0.18, neck dia (metric) of 4.57, pitch of 20, connection (mm) of 6.48 x 4.85, sqr. lgth. (metric) of 7.87, and coolant thru 0 with and x without of x.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.