Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Flute Spiral Pointed Plug Din Len Ansh Shank CoatedTap Multi Purpose

  • Mfr # L5705

  • Zoro # G4333652


product price: $68.85
/ea

Key Features

Number of Flutes
3
Weight
0.3845
Finish
Hardslick
Material
HSS-V
Size
3/4 X 10, H5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L5705
Zoro #
G4333652
UPC #
-
Country of Origin
Unknown

Dimensions

Size
3/4 X 10, H5
Chamfer Length
4P-5P
Coolant Thru 0 With and X without
x

Details

Number of Flutes
3
Weight
0.3845
Finish
Hardslick
Material
HSS-V
System of Measurement
Inch
Blank Standard
DIN/ANSI
Pitch
10
Chamfer Type
Plug

Description

The YG-1 TOOL CO 3FluteSpiralPointedPlugDinLenAnshShankCoatedTapMultiPurpose has 3 flutes, a weight of 0.3845, a Hardslick finish, is made of HSS-V material, has a size of 3/4 X 10, H5, a Package (L) of 5.125, a Sqr. Lgth. (metric) of 17.53, a Useable Length (in) of 2, a Tap Type of SPPT, a Shk. Dia. (inch) of 0.59, a Sqr. Size (inch) of 0.442, a Chamfer Length of 4P-5P, a Thd. Lgth. (metric) of 30.51, a Thd. Lgth. (inch) of 1.201, a Neck Dia (inch) of 0.577, a Shank Type of Square, a Size & Pitch of 40241, a Package (H) of 1, a Connection (mm) of 14.99 x 11.23, a Shk. Dia. (metric) of 14.99, a Drill Size (inch) of 0.65907, a Sqr. Size (metric) of 11.23, a Length/Diameter of 3.0 x D, a Connection (in) of 0.59 x 0.442, a System of Measurement of Inch, a Sqr. Lgth. (inch) of 0.69, a Drill Size (mm) of 16.740378, an OAL (metric) of 124.99, a Trade Name of YG Tap GP, a Package (W) of 1, an OAL (inch) of 4.921, a Neck Dia (metric) of 14.66, a Chamfer Type of Plug, a Helix Angle of 0, a Useable Length (mm) of 50.8, a Pitch of 10, a Diameter (inch) of 0.75, a Diameter (metric) of 19.05, a Coolant Thru 0 With and X without of x, a Thread Series of UNC, and a Pitch Limit of H5.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.