Zoro Homepage

3-Flute Spiral Pointed Plug Din Len Ansh Shank FinishTap Multi Purpose

  • Mfr # L3243

  • Zoro # G4326844


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Number of Flutes
3
Material
HSS-V
Weight
0.012
Finish
Bright
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L3243
Zoro #
G4326844
UPC #
-
Country of Origin
Unknown

Dimensions

Size
6 X 32, H3
Chamfer Length
4P-5P
Coolant Thru 0 With and X without
x

Details

Number of Flutes
3
Material
HSS-V
Weight
0.012
Finish
Bright
System of Measurement
Inch
Chamfer Type
Plug
Blank Standard
DIN/ANSI
Pitch
32

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.