
3-Flute Spiral Pointed Plug Din Len Ansh Shank Tin Coated Tap Multi Purpose
Mfr # L4405
Zoro # G4343629
product price: $12.15
/eaKey Features
Number of Flutes
3
Size
1/4 X 20, H5
Finish
TiN
Material
HSS-V
Weight
0.0431
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L4405
Zoro #
G4343629
UPC #
-
Country of Origin
Unknown
Dimensions
Size
1/4 X 20, H5
Chamfer Length
4P-5P
Coolant Thru 0 With and X without
x
Details
Number of Flutes
3
Finish
TiN
Material
HSS-V
Weight
0.0431
System of Measurement
Inch
Blank Standard
DIN/ANSI
Pitch
20
Chamfer Type
Plug
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.