
3 Flute Spiral Pointed Plug Din Len Ansi Shank Bright Finish Metric
Mfr # K0556
Zoro # G4346219
product price: $45.15
/eaKey Features
Number of Flutes
3
Material
HSSE-V3
Weight
0.166
Finish
Bright
Size
M14 x 1.5, D6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0556
Zoro #
G4346219
UPC #
-
Country of Origin
Unknown
Dimensions
Size
M14 x 1.5, D6
Chamfer Length
4P-5P
Details
Number of Flutes
3
Material
HSSE-V3
Weight
0.166
Finish
Bright
Pitch
1.5
Blank Standard
DIN/ANSI
Chamfer Type
Plug
System of Measurement
Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.