Zoro Homepage

3 Flute Spiral Pointed Plug Din Len Ansi Shank Bright Finish Metric

  • Mfr # K4244

  • Zoro # G4337913


product price: $11.55
/ea

Key Features

Number of Flutes
3
Material
HSSE-V3
Finish
Bright
Weight
0.017
Size
M4 x 0.7, D4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4244
Zoro #
G4337913
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M4 x 0.7, D4
Chamfer Length
4P-5P

Details

Number of Flutes
3
Material
HSSE-V3
Finish
Bright
Weight
0.017
System of Measurement
Inch
Pitch
0.7
Chamfer Type
Plug
Blank Standard
DIN/ANSI

Description

The YG-1 TOOL CO 3 Flute Spiral Pointed Plug Din Len Ansi Shank Bright Finish Metric is made of HSSE-V3 material and has a bright finish. It has a weight of 0.017, a size of M4 x 0.7, a D4 pitch limit, a diameter of 0.157480315 inches, a shank diameter of 0.168 inches and 4.27 millimeters, a thread series of M, a connection of 0.168 x 0.131 inches and 4.27 x 3.33 millimeters, a square size of 0.131 inches and 3.33 millimeters, a chamfer type of Plug, a chamfer length of 4P-5P, a thread length of 0.453 inches and 11.51 millimeters, a drill size of 0.132420119 inches and 3.363471031 millimeters, a neck diameter of 0.119 inches and 3.02 millimeters, a length/diameter of 3xD, an overall length of 2.48 inches and 62.99 millimeters, and a usable length of 0.768 inches and 19.51 millimeters. It comes in a package of 0.5 inches width, 3.125 inches length, and 0.375 inches height. The tap type is SPPT and the system of measurement is inch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.