Zoro Homepage

3 Flute Spiral Pointed Plug Din Len Ansi Shank Hardslick CoatedMetric

  • Mfr # K6345

  • Zoro # G4344478


product price: $26.05
/ea

Key Features

Number of Flutes
3
Size
M7 - 1.0, D5
Finish
Hardslick
Weight
0.061
Material
HSSE-V3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K6345
Zoro #
G4344478
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M7 - 1.0, D5
Chamfer Length
4P-5P

Details

Number of Flutes
3
Finish
Hardslick
Weight
0.061
Material
HSSE-V3
System of Measurement
Inch
Chamfer Type
Plug
Pitch
1
Blank Standard
DIN/ANSI

Description

This YG-1 TOOL CO 3 Flute Spiral Pointed Plug Din Len Ansi Shank Hardslick CoatedMetric has 3 flutes, a size of M7 - 1.0, D5, a Hardslick finish, a weight of 0.061, a HSSE-V3 material, a useable length of 1.126 inches, a metric diameter of 7, a metric sqr. lgth. of 9.65, a package width of 0.625, an inch diameter of 0.275590551, a trade name of YG Tap, a connection of 0.318 x 0.238 inches, a thread series of M, a pitch limit of D5, a chamfer type of Plug, a metric shk. dia. of 8.08, a metric neck dia. of 6.25, an OAL of 3.543 inches, a drill size of 0.239790272 inches, a shank type of Square, a length/diameter of 3xD, a metric sqr. size of 6.05, a size & pitch of M7x1, a useable length of 28.6 mm, a package length of 4.625, an inch neck dia. of 0.246, a metric thd. lgth. of 16.99, an inch thd. lgth. of 0.669, a pitch of 1, a chamfer length of 4P-5P, a drill size of 6.090672902 mm, an inch shk. dia. of 0.318, a connection of 8.08 x 6.05 mm, an OAL of 89.99 mm, an inch sqr. size of 0.238, a package height of 0.5, an inch sqr. lgth. of 0.38, and a tap type of SPPT.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.