Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Spiral Pointed Plug Din Len Ansi Shank Steam Oxide Metric

  • Mfr # J9315

  • Zoro # G4347838


product price: $13.19
/ea

Key Features

Number of Flutes
3
Weight
0.04305
Finish
Oxide
Size
M6 x 1.0, D5
Material
HSSE-V3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J9315
Zoro #
G4347838
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M6 x 1.0, D5
Chamfer Length
4P-5P

Details

Number of Flutes
3
Weight
0.04305
Finish
Oxide
Material
HSSE-V3
System of Measurement
Inch
Chamfer Type
Plug
Pitch
1
Blank Standard
DIN/ANSI

Description

This YG-1 TOOL CO 3 Flute Spiral Pointed Plug Din Len Ansi Shank Steam Oxide Metric has 3 flutes, a weight of 0.04305, an oxide finish, a size of M6 x 1.0, a D5 pitch limit, a HSSE-V3 material, a useable length of 25.4mm, a 4P-5P chamfer length, a diameter of 0.236220472 inches, a shank diameter of 6.48mm, a square length of 0.28 inches, a SPPT tap type, an inch system of measurement, a square size of 6.48mm, a thread length of 0.591 inches, a square shank type, a shank diameter of 0.255 inches, a package width of 0.5, a pitch of 1, a square length of 7.11mm, an OAL of 80.01mm, a thread series of M, a YG Tap Steel trade name, a diameter of 6mm, a useable length of 1 inch, a square size of 0.191 inches, a connection of 0.255 x 0.191 inches, a thread length of 15.01mm, a neck diameter of 0.181 inches, a connection of 6.48 x 4.85mm, a size and pitch of M6x1, a drill size of 0.200420193 inches, a package height of 0.375 inches, an OAL of 3.15 inches, a plug chamfer type, a length/diameter of 3.0xD, a snap pack count of 10, a neck diameter of 4.6mm, a drill size of 5.090672902mm, a package length of 4.625, and a D5 pitch limit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.