Zoro Homepage

3 Flute Spiral Pointed Plug Din Len Ansi Shank Steam Oxide Metric

  • Mfr # K3547

  • Zoro # G4356603


product price: $39.59
/ea

Key Features

Number of Flutes
3
Material
HSSE-V3
Finish
Steam Oxide
Weight
0.18
Size
M14 - 2.0, D7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3547
Zoro #
G4356603
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M14 - 2.0, D7
Chamfer Length
4P-5P

Details

Number of Flutes
3
Material
HSSE-V3
Finish
Steam Oxide
Weight
0.18
System of Measurement
Inch
Blank Standard
DIN/ANSI
Chamfer Type
Plug
Pitch
2

Description

The YG-1 TOOL CO 3 Flute Spiral Pointed Plug Din Len Ansi Shank Steam Oxide Metric is a tap with 3 flutes made of HSSE-V3 material and a steam oxide finish. It has a weight of 0.18, a size of M14 - 2.0, D7, a chamfer length of 4P-5P, a package (H) of 0.75, a thread length (inch) of 0.948, a pitch limit of D7, a trade name of YG Tap, a shank diameter (metric) of 10.9, a chamfer type of Plug, a drill size (mm) of 12.1813458, a length/diameter of 3xD, a neck diameter (inch) of 0.417, a useable length (in) of 1.657, an OAL (inch) of 4.331, a square length (inch) of 0.5, a connection (in) of 0.429 x 0.322, a shank diameter (inch) of 0.429, a useable length (mm) of 42.09, a package (W) of 0.75, a drill size (inch) of 0.479580543, a neck diameter (metric) of 10.59, a size & pitch of M14x2, a thread length (metric) of 24.08, a package (L) of 4.5, a diameter (metric) of 14, a shank type of square, a diameter (inch) of 0.551181102, a thread series of M, a connection (mm) of 10.9 x 8.18, an OAL (metric) of 110.01, a tap type of SPPT, a square size (inch) of 0.322, a pitch of 2, a square size (metric) of 8.18, and a square length (metric) of 12.7.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.