
3 Flute Spiral Pointed Plug Din Len Ansi Shank Ticn Coated Metric
Mfr # K7284
Zoro # G4348772
product price: $19.55
/eaKey Features
Number of Flutes
3
Material
HSSE-V3
Size
M5 x 0.8, D4
Finish
TiCN
Weight
0.0245
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K7284
Zoro #
G4348772
UPC #
-
Country of Origin
Unknown
Dimensions
Size
M5 x 0.8, D4
Chamfer Length
4P-5P
Details
Number of Flutes
3
Material
HSSE-V3
Finish
TiCN
Weight
0.0245
Chamfer Type
Plug
System of Measurement
Inch
Pitch
0.8
Blank Standard
DIN/ANSI
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.