Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Spiral Pointed Plug Hardslick Coated Tap For Multi Purpose

  • Mfr # L1746

  • Zoro # G4318989


product price: $85.25
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Size
7/8 X 9, H6
Material
HSS-V
Weight
0.486
Finish
Hardslick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1746
Zoro #
G4318989
UPC #
-
Country of Origin
Unknown

Dimensions

Size
7/8 X 9, H6
Coolant Thru 0 With and X without
x
Chamfer Length
4P-5P

Details

Number of Flutes
3
Material
HSS-V
Weight
0.486
Finish
Hardslick
Pitch
9
Blank Standard
302A
Chamfer Type
Plug
System of Measurement
Inch

Description

This YG-1 TOOL CO brand 3 Flute Spiral Pointed Plug Hardslick Coated Tap is designed for multi-purpose use. It has 3 flutes, a size of 7/8 X 9, H6, and is made of HSS-V material. It has a weight of 0.486, a Hardslick finish, a Size & Pitch of 40002, a Square Length of 0.75 inches, a Chamfer Length of 4P-5P, a Square Type Shank, a Plug Chamfer Type, a Neck Diameter of 17.4 mm, a SPPT Tap Type, a Shank Diameter of 17.7 mm, a Package Length of 5, a Connection of 0.697 x 0.523 inches, a Pitch Limit of H6, a Square Size of 13.28 mm, a Thread Length of 34.01 mm, a Neck Diameter of 0.685 inches, an Overall Length of 4.69 inches, a Trade Name of YG Tap GP, a Thread Series of UNC, a Shank Diameter of 0.697 inches, a Diameter of 22.225 mm, a System of Measurement of Inch, a Useable Length of 56.39 mm, a Length/Diameter of 3.0 x D, a Drill Size of 0.773966667 inches, a Diameter of 0.875 inches, a Useable Length of 2.22 inches, a Connection of 17.7 x 13.28 mm, a Square Size of 0.523 inches, a Pitch of 9, a Package Height of 1, an Overall Length of 119.13 mm, a Drill Size of 19.65875333 mm, a Square Length of 19.05 mm, a Helix Angle of 0, a Thread Length of 1.339 inches, and a Coolant Thru of 0. It is packaged with a width of 1 and a height of 1.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.