Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Spiral Pointed Plug Hardslick Coated Tap For Steels Upto 38Hrc

  • Mfr # J8283

  • Zoro # G4334842


product price: $19.69
/ea

Key Features

Number of Flutes
3
Material
HSSE-V3
Finish
Hardslick
Weight
0.0149
Chamfer Length
4P-5P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J8283
Zoro #
G4334842
UPC #
-
Country of Origin
Unknown

Dimensions

Size
8 - 32, H3
Chamfer Length
4P-5P

Details

Number of Flutes
3
Material
HSSE-V3
Finish
Hardslick
Weight
0.0149
Pitch
32
System of Measurement
Inch
Blank Standard
302A
Chamfer Type
Plug

Description

The YG-1 TOOL CO brand 3 Flute Spiral Pointed Plug Hardslick Coated Tap For Steels Upto 38Hrc is a tap with 3 flutes, a size of 8 - 32, H3 material, a hardslick finish, a weight of 0.0149, an OAL (inch) of 2.13, a tap type of SPPT, a drill size (inch) of 0.135584375, a system of measurement of inch, a diameter (inch) of 0.164, a trade name of YG Tap Steel, a shank type of square, a neck diameter (inch) of 0.12, a package (H) of 0.375, a drill size (mm) of 3.443843125, a diameter (metric) of 4.1656, a sqr. lgth. (metric) of 6.35, a sqr. size (metric) of 4.27, a length/diameter of 3.0xD, a snap pack count of 10, a thd. lgth. (metric) of 11.51, a package (W) of 0.5, a package (L) of 3.125, a useable length (mm) of 19.1, a chamfer type of plug, a shk. dia. (inch) of 0.168, a useable length (in) of 0.752, an OAL (metric) of 54.1, a shk. dia. (metric) of 4.27, a pitch of 32, a thread series of UNC, a chamfer length of 4P-5P, a pitch limit of H3, a size & pitch of #8-32, a sqr. lgth. (inch) of 0.25, a connection (mm) of 4.27 x 3.33, a thd. lgth. (inch) of 0.453, a neck dia (metric) of 3.05, a sqr. size (inch) of 0.131, and a connection (in) of 0.168 x 0.131.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.