3 Flute Spiral Pointed Plug Hardslick Coated Tap For Steels Upto 38Hrc

  • Mfr # J8507

  • Zoro # G4353639


product price: $28.79
/ea

Key Features

Number of Flutes
3
Finish
Hardslick
Weight
0.08395
Material
HSSE-V3
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J8507
Zoro #
G4353639
UPC #
-
Country of Origin
Unknown

Dimensions

Size
3/8 - 24, H7
Chamfer Length
4P-5P

Details

Number of Flutes
3
Finish
Hardslick
Weight
0.08395
Material
HSSE-V3
System of Measurement
Inch
Chamfer Type
Plug
Blank Standard
302A
Pitch
24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.