Zoro Homepage

3 Flute Spiral Pointed Plug Hardslick Coated Tap

  • Mfr # J2323

  • Zoro # G4363350


product price: $16.55
/ea

Key Features

Number of Flutes
3
Finish
Hardslick
Weight
0.02
Material
HSSE-V3
Size
10 - 24, H3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J2323
Zoro #
G4363350
UPC #
-
Country of Origin
Unknown

Dimensions

Size
10 - 24, H3
Chamfer Length
4P-5P

Details

Number of Flutes
3
Finish
Hardslick
Weight
0.02
Material
HSSE-V3
System of Measurement
Inch
Pitch
24
Blank Standard
302A
Chamfer Type
Plug

Description

The YG Tap is a 3 Flute Spiral Pointed Plug Hardslick Coated Tap with a HSSE-V3 material, a #10-24 size and pitch, a 0.02 weight, a 0.194 x 0.152 connection, a 0.19 diameter, a 4.93 x 3.86 mm connection, a 0.531 thread length, a 0.152 square size, a 0.25 square length, a 3.33 neck diameter, a 0.131 inch neck diameter, a 4.93 shank diameter, a 3.125 package length, a 0.375 package height, a 0.5 package width, a 2.38 overall length, a 3.8636575 drill size, a H3 pitch limit, a 4P-5P chamfer length, a 0.906 useable length, and a UNC thread series.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.