Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Spiral Pointed Plug Hardslick Coated Tap

  • Mfr # J2545

  • Zoro # G4350288


product price: $32.95
/ea

Key Features

Number of Flutes
3
Weight
0.086
Material
HSSE-V3
Finish
Hardslick
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J2545
Zoro #
G4350288
UPC #
-
Country of Origin
Unknown

Dimensions

Size
7/16 - 20, H5
Chamfer Length
4P-5P

Details

Number of Flutes
3
Weight
0.086
Material
HSSE-V3
Finish
Hardslick
System of Measurement
Inch
Chamfer Type
Plug
Blank Standard
302A
Pitch
20

Description

The YG-1 TOOL CO brand 3 Flute Spiral Pointed Plug Hardslick Coated Tap has 3 flutes, a weight of 0.086, is made of HSSE-V3 material, has a Hardslick finish, a size of 7/16 - 20, H5, a square length (metric) of 10.41, a diameter (metric) of 11.1125, a useable length (mm) of 36.5, a tap type of SPPT, a system of measurement of Inch, a chamfer length of 4P-5P, a thread length (inch) of 0.866, an overall length (metric) of 80.26, a diameter (inch) of 0.4375, an overall length (inch) of 3.16, a shank diameter (metric) of 8.2, a neck diameter (inch) of 0.311, a square size (inch) of 0.242, a trade name of YG Tap, a shank diameter (inch) of 0.323, a package (W) of 0.875, a package (L) of 4, a drill size (inch) of 0.392035, a shank type of Square, a square size (metric) of 6.15, a pitch limit of H5, a useable length (in) of 1.437, a neck diameter (metric) of 7.9, a thread length (metric) of 22, a thread series of UNF, a connection (in) of 0.323 x 0.242, a drill size (mm) of 9.957689, a chamfer type of Plug, a square length (inch) of 0.41, a connection (mm) of 8.2 x 6.15, a pitch of 20, a size & pitch of 44028, a package (H) of 0.75, and a length/diameter of 3xD.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.