Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Spiral Pointed Plug Hardslick For Steels Upto 35Hrc - Metric

  • Mfr # IC365

  • Zoro # G4341538


product price: $21.15
/ea

Key Features

Number of Flutes
3
Material
HSSE-V3
Weight
0.05555
Finish
Hardslick
Pitch
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC365
Zoro #
G4341538
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M8.0 - 1.25, D5
Chamfer Length
4P-5P

Details

Number of Flutes
3
Material
HSSE-V3
Weight
0.05555
Finish
Hardslick
Pitch
1.25
System of Measurement
Inch
Chamfer Type
Plug
Blank Standard
302A

Description

The YG-1 TOOL CO 3 Flute Spiral Pointed Plug Hardslick For Steels Upto 35Hrc - Metric is made of HSSE-V3 material and has a size of M8.0 - 1.25, D5. It has a weight of 0.05555, a finish of Hardslick, a square length (metric) of 9.65, a square size (inch) of 0.238, a pitch of 1.25, a trade name of YG Tap Steel, a package (W) of 0.625, a square size (metric) of 8.08, a connection (mm) of 8.08 x 6.05, a thread series of M, a shank type of square, a pitch limit of D5, a shank diameter (metric) of 8.08, a system of measurement of inch, a connection (in) of 0.318 x 0.238, a diameter (inch) of 0.31496063, a diameter (metric) of 8, a tap type of SPPT, a neck diameter (metric) of 6.25, a snap pack count of 10, a package (H) of 0.5, a useable length (mm) of 28.6, a thread length (inch) of 0.669, a size & pitch of M8x1.25, a chamfer type of plug, a drill size (inch) of 0.270210281, a square length (inch) of 0.38, a useable length (in) of 1.126, a drill size (mm) of 6.863341128, a thread length (metric) of 16.99, an OAL (metric) of 69.09, a length/diameter of 3.0xD, a neck diameter (inch) of 0.246, a shank diameter (inch) of 0.318, an OAL (inch) of 2.72, a package (L) of 3.75, and a chamfer length of 4P-5P.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.