Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Spiral Pointed Plug Steam Oxide For Steels Upto 35Hrc - Metric

  • Mfr # IB506

  • Zoro # G4330128


product price: $23.99
/ea

Key Features

Number of Flutes
3
Weight
0.1101
Finish
Oxide
Material
HSSE-V3
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IB506
Zoro #
G4330128
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M12 - 1.75, D6
Chamfer Length
4P-5P

Details

Number of Flutes
3
Weight
0.1101
Finish
Oxide
Material
HSSE-V3
System of Measurement
Inch
Pitch
1.75
Blank Standard
302A
Chamfer Type
Plug

Description

The YG-1 TOOL CO brand 3 Flute Spiral Pointed Plug Steam Oxide For Steels Upto 35Hrc - Metric is a tap steel with a number of flutes of 3, size of M12 - 1.75, D6, weight of 0.1101, finish of oxide, material of HSSE-V3, square length (inch) of 0.44, pitch limit of D6, connection (in) of 0.367 x 0.275, chamfer length of 4P-5P, chamfer type of plug, drill size (mm) of 10.40867758, diameter (metric) of 12, system of measurement of inch, thread length (inch) of 0.984, pitch of 1.75, shank diameter (metric) of 9.32, shank diameter (inch) of 0.367, neck diameter (inch) of 0.354, shank type of square, diameter (inch) of 0.472440945, snap pack count of 5, neck diameter (metric) of 8.99, square size (metric) of 9.32, drill size (inch) of 0.409790456, trade name of YG Tap Steel, square length (metric) of 11.18, length/diameter of 3.0xD, thread length (metric) of 24.99, OAL (metric) of 85.85, package (L) of 4, tap type of SPPT, OAL (inch) of 3.38, package (H) of 0.75, square size (inch) of 0.275, package (W) of 0.875, useable length (in) of 1.657, connection (mm) of 9.32 x 6.99, useable length (mm) of 42.09, size & pitch of M12x1.75, and thread series of M.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.