Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Spiral Pointed Plug Steam Oxide Tap

  • Mfr # I0525

  • Zoro # G4354862


product price: $21.29
/ea

Key Features

Number of Flutes
3
Material
HSSE-V3
Weight
0.085
Finish
Steam Oxide
Size
7/16 - 14, H5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0525
Zoro #
G4354862
UPC #
-
Country of Origin
Unknown

Dimensions

Size
7/16 - 14, H5
Chamfer Length
4P-5P

Details

Number of Flutes
3
Material
HSSE-V3
Weight
0.085
Finish
Steam Oxide
Chamfer Type
Plug
System of Measurement
Inch
Pitch
14
Blank Standard
302A

Description

The YG-1 TOOL CO 3 Flute Spiral Pointed Plug Steam Oxide Tap is made of HSSE-V3 material and has a weight of 0.085. It has a size of 7/16 - 14, H5, a square size of 0.242 inches and 6.15 millimeters, a thread length of 0.866 inches and 22 millimeters, a diameter of 0.4375 inches and 11.1125 millimeters, a thread series of UNC, a neck diameter of 0.311 inches and 7.9 millimeters, a length/diameter of 3xD, a drill size of 0.37255 inches and 9.46277 millimeters, a chamfer type of Plug, a package size of 0.875 inches wide, 4 inches long, and 0.75 inches high, a pitch of 14, an overall length of 3.16 inches and 80.26 millimeters, a pitch limit of H5, a connection of 0.323 x 0.242 inches and 8.2 x 6.15 millimeters, a square length of 0.41 inches and 10.41 millimeters, a shank diameter of 0.323 inches and 8.2 millimeters, and a chamfer length of 4P-5P. The tap type is SPPT and the usable length is 1.437 inches and 36.5 millimeters.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.