Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Spiral Pointed Plug Steme Oxide Tap For Steels Upto 38Hrc

  • Mfr # J3245

  • Zoro # G4355404


product price: $12.59
/ea

Key Features

Number of Flutes
3
Material
HSSE-V3
Weight
0.01125
Finish
Oxide
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J3245
Zoro #
G4355404
UPC #
-
Country of Origin
Unknown

Dimensions

Size
6 - 32, H5
Chamfer Length
4P-5P

Details

Number of Flutes
3
Material
HSSE-V3
Weight
0.01125
Finish
Oxide
System of Measurement
Inch
Pitch
32
Blank Standard
302A
Chamfer Type
Plug

Description

This YG-1 TOOL CO 3 Flute Spiral Pointed Plug Stem Oxide Tap For Steels Upto 38Hrc is a UNC thread series tap with a #6-32 size and pitch, H5 pitch limit, and a plug chamfer type. It has a 0.138 inch diameter, 0.11 inch square size, 0.19 inch square length, 0.141 inch shank diameter, 0.094 inch neck diameter, 0.109584375 inch drill size, 0.413 inch thread length, 2.39 metric neck diameter, 3.5052 metric diameter, 3.58 x 2.79 mm connection, 3.58 mm shank diameter, 4.83 metric square length, 10.49 metric thread length, 17.5 mm useable length, 0.689 inch useable length, 50.8 mm OAL, and 2 inch OAL. It is made of HSSE-V3 material and has an oxide finish. It comes in a 0.375 inch H x 0.5 inch W x 3.125 inch L package with a 10 count snap pack. Its weight is 0.01125.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.