
3 Flute Spiral Pointed Plug Steme Oxide Tap For Steels Upto 38Hrc
Mfr # J3283
Zoro # G4357793
product price: $12.95
/eaKey Features
Number of Flutes
3
Weight
0.015
Material
HSSE-V3
Finish
Oxide
Chamfer Length
4P-5P
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J3283
Zoro #
G4357793
UPC #
-
Country of Origin
Unknown
Dimensions
Size
8 - 32, H3
Chamfer Length
4P-5P
Details
Number of Flutes
3
Weight
0.015
Material
HSSE-V3
Finish
Oxide
Chamfer Type
Plug
Blank Standard
302A
Pitch
32
System of Measurement
Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.