Zoro Homepage

3 Flute Spiral Pointed Plug Steme Oxide Tap For Steels Upto 38Hrc

  • Mfr # J3302

  • Zoro # G4358968


product price: $11.55
/ea

Key Features

Number of Flutes
3
Finish
Oxide
Material
HSSE-V3
Weight
0.01485
Pitch
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J3302
Zoro #
G4358968
UPC #
-
Country of Origin
Unknown

Dimensions

Size
8 - 36, H2
Chamfer Length
4P-5P

Details

Number of Flutes
3
Finish
Oxide
Material
HSSE-V3
Weight
0.01485
Pitch
36
Blank Standard
302A
System of Measurement
Inch
Chamfer Type
Plug

Description

The YG-1 TOOL CO brand 3 Flute Spiral Pointed Plug Stem Oxide Tap for Steels Up to 38HRC is a high-speed steel-V3 tap with an oxide finish. It has 3 flutes, a 0.01485 weight, a size range of 8-36, a H2 pitch limit, a 0.138741667 drill size (inch), a 10-piece snap pack, a 4P-5P chamfer length, a 0.12 neck diameter (inch), a 0.25 square length (inch), a 4.27 x 3.33 connection (mm), a #8-36 size and pitch, a 4.27 shank diameter (metric), a 54.1 overall length (metric), a 3.125 x 0.5 x 0.375 package, a square shank type, a 3.0xD length/diameter, a 3.05 neck diameter (metric), a 36 pitch, a 0.453 thread length (inch), a 4.27 square size (metric), a 0.168 shank diameter (inch), a 0.164 diameter (inch), a 2.13 overall length (inch), a 0.752 useable length (in), and a 0.168 x 0.131 connection (in).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.