Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Spiral Pointed Plug Steme Oxide Tap For Steels Upto 38Hrc

  • Mfr # J344A

  • Zoro # G4300621


product price: $18.85
/ea

Key Features

Number of Flutes
3
Size
5/16 - 18, H11
Weight
0.05395
Material
HSSE-V3
Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J344A
Zoro #
G4300621
UPC #
-
Country of Origin
Unknown

Dimensions

Size
5/16 - 18, H11
Chamfer Length
4P-5P

Details

Number of Flutes
3
Weight
0.05395
Material
HSSE-V3
Finish
Oxide
Chamfer Type
Plug
Blank Standard
302A
System of Measurement
Inch
Pitch
18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.