Zoro Homepage

3 Flute Spiral Pointed Plug Steme Oxide Tap For Steels Upto 38Hrc

  • Mfr # J3487

  • Zoro # G4299930


product price: $19.75
/ea

Key Features

Number of Flutes
3
Weight
0.0833
Size
3/8 - 16, H7
Material
HSSE-V3
Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J3487
Zoro #
G4299930
UPC #
-
Country of Origin
Unknown

Dimensions

Size
3/8 - 16, H7
Chamfer Length
4P-5P

Details

Number of Flutes
3
Weight
0.0833
Material
HSSE-V3
Finish
Oxide
Chamfer Type
Plug
System of Measurement
Inch
Blank Standard
302A
Pitch
16

Description

This YG-1 TOOL CO 3 Flute Spiral Pointed Plug Stem Oxide Tap For Steels Upto 38Hrc is made of HSSE-V3 material and has an oxide finish. It has a number of flutes of 3, a weight of 0.0833, a size of 3/8 - 16, a pitch limit of H7, a connection of 9.68 x 7.26 mm and 0.381 x 0.286 in, a thread series of UNC, a tap type of SPPT, a size and pitch of 42437, a package of 3.875 x 0.75 x 0.625 in, a chamfer length of 4P-5P, a square size of 9.68 mm and 0.286 in, a drill size of 8.08148625 mm and 0.31816875 in, a diameter of 9.525 mm and 0.375 in, a snap pack count of 10, a shank type of square, a square length of 11.18 mm and 0.44 in, a neck diameter of 7.29 mm and 0.287 in, a pitch of 16, a usable length of 31.8 mm and 1.252 in, a thread length of 19 mm and 0.748 in, an overall length of 74.68 mm and 2.94 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.