Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Spiral Pointed Plug Super Hss Steam Oxide

  • Mfr # M9283

  • Zoro # G4366589


product price: $17.15
/ea

Key Features

Tap Style
Plug
Tap Chamfer
4-5 Pitch Lead
Number of Flutes
3
Hole Type
Through Hole
Type
CNC Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M9283
Zoro #
G4366589
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
#8-32

Details

Tap Style
Plug
Tap Chamfer
4-5 Pitch Lead
Number of Flutes
3
Hole Type
Through Hole
Type
CNC Tap
Cutting Direction
Right Hand
Tap Shank Type
USCTI Shank CNC Tap
Tap Thread Type
UN
Flute End Type
Spiral Point
Thread Direction
Right Hand
Thread Limit
H3
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Finish
Steam Oxide Finish
Application
Steels and Stainless Steels <35HRc
Series
M9
Coolant Through
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.